Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 3-1/2 In
Mfr # GR35S424HA
Zoro # G2910381
original price:
$55.89
11% off
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Size 1/4"-20
- Shape ROUND
- Float Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naugatuck
- MFR # GR35S424HA
- Zoro # G2910381
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Dia. | 3 1/2 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Shape | ROUND |
Float Weight | 3.68 oz |
Max. Liquid Temp. | 225 Degrees F |
Thread Type | Machine Thread |
Connection | External |
Description
Float Ball, Stainless Steel, External Connection, 3 1/2 in Float Dia., Float Weight 3.68 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- SHARKBITE/CASH ACME 100PK 12 Pex Clamp (UC953CP100)
- ZORO SELECT 3" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNK17)
- PARKER 1/4" FNPT x MNPT SS Street 45 Degree Elbow (4-4 SVE-SS)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- NAUGATUCK Float Ball, SS, Round Shape, 10" dia., 10" L (GR10S4141B)
- NAUGATUCK Float Ball, SS, Oblong Shape, 5" L, 6.00 oz. (GR4X52516304SSI)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418C)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S419HA)
- NAUGATUCK Float Ball, Round, SS, 3 In (GR30S4241A)
- PROLINE Frost-Free Anti-Siphon ABS Hydrant Handle (888-738HC)
- Naugatuck Valve Parts