Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 3-1/2 In
Mfr # GR35S4241A
Zoro # G1309183
original price:
$58.12
11% off
new price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Float Weight 3.68 oz
- Connection Internal
- Thread Type Machine Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR35S4241A
- Zoro # G1309183
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Dia. | 3 1/2 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Float Weight | 3.68 oz |
Connection | Internal |
Thread Type | Machine Thread |
Shape | ROUND |
Max. Liquid Temp. | 225 Degrees F |
Description
Float Ball, Stainless Steel, Internal Connection, 3 1/2 in Float Dia., Float Weight 3.68 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008C)
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 304SS (14WMP-8-304)
- ANVIL 1-1/4 Tee, Black Malleable, 150 PSI, Lead Free (0810030411)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281A)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419A)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-900N)
- NAUGATUCK Float Ball, Round, SS, 12 In (GR12S414HE)
- NAUGATUCK Tubed Magnetic Float Ball, Oblong, 7/8 In (GR-610N)
- SLOAN Flush Valve Accessory A156Aa Washer Set (6 Pack) (5301189)
- Naugatuck Valves