Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 2 In
Mfr # GRT20S425A
Zoro # G2393264
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Max. Liquid Temp. 225 Degrees F
- Shape ROUND
- Connection Tubed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GRT20S425A
- Zoro # G2393264
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4 in |
Float Dia. | 2 in |
Details
Item | Tubed Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Max. Liquid Temp. | 225 Degrees F |
Shape | ROUND |
Connection | Tubed |
Float Weight | 1.16 oz |
Description
Tubed Float Ball, Stainless Steel, Tubed Connection, 2 in Float Dia., Float Weight 1.16 oz, Thread Size 1/4 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover Plate, 14" x 6", Acrylic, Chrome (34043)
- KLEIN TOOLS Mini Tube Cutter (88910)
- DIXON Grooved End x Weld Adapter Nipple, 3" (VN3000-200)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRN7)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HE)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HD)
- NAUGATUCK Float Ball, Oblong, Copper, 4 In (GR4X723CU)
- NAUGATUCK Float Ball, Round, SS, 8 In (GRT80S421B)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RA)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 3", PVC (FV10300SA)
- Naugatuck Valve Parts