Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 2-1/4 In
Mfr # GR22S4221A
Zoro # G1194121
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Type Machine Thread
- Float Weight 1.64 oz
- Connection Internal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naugatuck
- MFR # GR22S4221A
- Zoro # G1194121
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 2 1/4 in |
Thread Size | 1/4 in -20 |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Thread Type | Machine Thread |
Float Weight | 1.64 oz |
Connection | Internal |
Shape | ROUND |
Max. Liquid Temp. | 225 Degrees F |
Description
Float Ball, Stainless Steel, Internal Connection, 2 1/4 in Float Dia., Float Weight 1.64 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hose Guide (159060)
- ZORO SELECT 3/8" FNPT x MNPT PVC Ball Valve Inline (6380990)
- ZORO SELECT Flange, 6 In, Polyethylene, PK2 (153798015)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10327A)
- NAUGATUCK Float Ball, Round, SS, 8 In (GRT80S421B)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR22S4251A)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RE)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- NAUGATUCK Float Ball, Round, SS, 2 In (GRT20S425A)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4221A)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- Naugatuck Valve Parts