Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 2-1/2 In
Mfr # GR25S4251A
Zoro # G3146254
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Max. Liquid Temp. 225 Degrees F
- Thread Type Machine Thread
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR25S4251A
- Zoro # G3146254
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4 in -20 |
Float Dia. | 2 1/2 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Max. Liquid Temp. | 225 Degrees F |
Thread Type | Machine Thread |
Shape | ROUND |
Threaded | Self, 1/4-20 |
Float Weight | 2.61 oz |
Connection | Internal |
Description
Float Ball, Stainless Steel, Internal Connection, 2 1/2 in Float Dia., Float Weight 2.61 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dvrtr Assemb-3H T/S Not Applicable (RP10799)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X100G)
- THRIFCO PLUMBING Universal Heavy Duty Toilet Tank Lever, Chrome (4401832)
- HAYWARD FLOW CONTROL 1-1/2", CPVC, Screen (YSX2015022)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8024RG)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RC)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HF)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RD)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S4241A)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RF)
- DIXON NYLON SAFETY RESTRAINT 1 in x 64 in (WBN364)
- Naugatuck Valve Parts