Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 2-1/2 In
Mfr # GR22S4251A
Zoro # G0804535
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Connection Internal
- Float Weight 1.28 oz
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR22S4251A
- Zoro # G0804535
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Dia. | 2 1/4 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Connection | Internal |
Float Weight | 1.28 oz |
Max. Liquid Temp. | 225 Degrees F |
Thread Type | Machine Thread |
Shape | ROUND |
Description
Float Ball, Stainless Steel, Internal Connection, 2 1/4 in Float Dia., Float Weight 1.28 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Pressure Coupling with Dimple Stop Jar (20-Pack), 20PK (XPRC3420JR)
- MILWAUKEE TOOL M18 3/4" Black Iron Press Jaw (49-16-2651B)
- KOHLER Piston Service Kit, 1.6 Gpf Manual Tfv (1388751)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X525304SS)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RE)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RE)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X719304SS)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HF)
- Naugatuck Valves