Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 12 In
Mfr # GR12S414HE
Zoro # G0487042
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Includes Ball only
- Max. Liquid Temp. 225 Degrees F
- Float Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR12S414HE
- Zoro # G0487042
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 12 in |
Thread Size | 1/4 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Includes | Ball only |
Max. Liquid Temp. | 225 Degrees F |
Thread Type | IPS Thread |
Shape | ROUND |
Float Weight | 104.48 oz |
Connection | External |
Description
Float Ball, Stainless Steel, External Connection, 12 in Float Dia., Float Weight 104.48 oz, Thread Type IPS Thread, Thread Size 1/4 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Includes Ball only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLO Saniflo Descaler for macerators and pumps (052)
- PARKER MALE STUD FIT'G 4MM X 1/8''BSPT (0105 04 10)
- ZORO SELECT Tube Rack, 10 Channels, 5/32 In, Black, PK2 (MTR-156-102)
- RUVATI 23" Undermount 16 Gauge Zero Radius Kitchen Sink SS Single Bowl (RVH7100)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HE)
- NAUGATUCK Tubed Magnetic Float Ball, Round, 1-1/8 In (GR-730N)
- NAUGATUCK Float Ball, Round, SS, 2 In (GRT20S425A)
- NAUGATUCK Tubed Magnetic Float Ball, Oblong, 7/8 In (GR-610N)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281A)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- GEMU 3/4In Replacement Valve Diaphragm Valve Parts And Accessory (88026752)
- Naugatuck Valves