Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 10 In
Mfr # GR10S418HC
Zoro # G2654802
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Connection External
- Thread Size 3/8"-16
- Max. Liquid Temp. 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naugatuck
- MFR # GR10S418HC
- Zoro # G2654802
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 3/8"-16 |
Float Dia. | 10 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Connection | External |
Max. Liquid Temp. | 225 Degrees F |
Thread Type | Machine Thread |
Float Weight | 80 oz |
Shape | ROUND |
Description
Float Ball, Stainless Steel, External Connection, 10 in Float Dia., Float Weight 80 oz, Thread Type Machine Thread, Thread Size 3/8 In.-16, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15725)
- SLOAN 0.25 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.25)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (24020)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (706110-0806)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418B)
- NAUGATUCK Float Ball, Oblong Shape, 4" dia., 6.00 oz. (GR4X52520304SSI)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HA)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-800S)
- NAUGATUCK Float Ball, Round, Copper, 4 In (GRC4023RA)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- ASCO Valve Rebuild Kit, For Use w/4ELE4 (180621)
- Naugatuck Valves