Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 10 In
Mfr # GR10S414HG
Zoro # G2815994
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Connection External
- Float Dia. 10 in
- Thread Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR10S414HG
- Zoro # G2815994
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 10 in |
Thread Size | 1/2 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Connection | External |
Float Weight | 96.96 oz |
Thread Type | IPS Thread |
Shape | ROUND |
Max. Liquid Temp. | 225 Degrees F |
Description
Float Ball, Stainless Steel, External Connection, 10 in Float Dia., Float Weight 96.96 oz, Thread Type IPS Thread, Thread Size 1/2 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", M BSPT (ZUSA-PF-8258)
- GOODMAN 10123525 Limit-Reset Man (10123525)
- MOEN Handle Kit, 131109ORB (131109ORB)
- ZURN Mixing Valve, Low Lead Bronze, 145 psi (12-ZW1070XL)
- NAUGATUCK Tubed Magnetic Float Ball, Round, 1-1/8 In (GR-730N)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HF)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S419HA)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- NAUGATUCK Float Ball, Round, SS, 8 In (GRT80S421B)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S4241A)
- WATTS Float Ball, Oblong, Copper, 4 In (CX 4x5)
- Naugatuck Valve Parts