Shop All Valve Parts
Naugatuck
Float Ball, Round, SS, 10 In
Mfr # GR10S414HE
Zoro # G1718805
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Shape ROUND
- Float Dia. 10 in
- Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR10S414HE
- Zoro # G1718805
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 10 in |
Thread Size | 1/4 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Shape | ROUND |
Connection | External |
Float Weight | 96.96 oz |
Max. Liquid Temp. | 225 Degrees F |
Thread Type | IPS Thread |
Description
Float Ball, Stainless Steel, External Connection, 10 in Float Dia., Float Weight 96.96 oz, Thread Type IPS Thread, Thread Size 1/4 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500345079)
- JONES STEPHENS Double Slip, Coupling, 1-1/4" (T74001)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XLYSBR)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X719304SS)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GRT25S425A)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X525304SS)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RA)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- NAUGATUCK Float Ball, Oblong, Copper, 4 In (GR4X723CU)
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 6 1/16 Lg (0308809)
- Naugatuck Valves