Shop All Valve Parts
Naugatuck
Float Ball, Round Shape, 6" dia., 23.00 oz.
Mfr # GR60S4181A
Zoro # G1459302
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Connection Internal
- Float Weight 23 oz
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR60S4181A
- Zoro # G1459302
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Dia. | 6 in |
Float Height | 6 in |
Float Length | 6 in |
Float Width | 6 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Connection | Internal |
Float Weight | 23 oz |
Description
Float Ball, Stainless Steel, Internal Connection, 6 in Float Dia., 6 in Float Length, 6 in Float Width, 6 in Float Height, Float Weight 23 oz, Thread Size 1/4 In.-20, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Repair Kit (86971)
- SLOAN Plumbing Tube H534 Cp Casing Tube 1 3/8 X 36 Long (0308587PK)
- LEGEND VALVE 1/4" x 1-1/2" 304 SS NIPPLE (304-021)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-CP)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221A)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-800S)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418A)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HG)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S419HA)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HE)
- DIXON 200-F-Al 2 in Alum Type F Male Adaptx Male NPT Cam&Grv61-965 (200-F-AL)
- Naugatuck Valve Parts