Shop All Valve Parts
Naugatuck
Float Ball, Round, Copper, 9 In
Mfr # GRC9020RE
Zoro # G3380255
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Thread Type IPS Thread
- Max. Liquid Temp. 180 Degrees F
- Float Weight 36 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naugatuck
- MFR # GRC9020RE
- Zoro # G3380255
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 9 in |
Thread Size | 3/8 in |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Thread Type | IPS Thread |
Max. Liquid Temp. | 180 Degrees F |
Float Weight | 36 oz |
Shape | Round |
Connection | External |
Description
Float Ball, Copper, External Connection, 9 in Float Dia., Float Weight 36 oz, Thread Type IPS Thread, Thread Size 3/8 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- PROSOURCE Turn Button Half 1-1/4In Galv (23167MGB-PS)
- APOLLO PEX 3/4 in. Brass PEX Barb Coupling (APXC3434)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 3/4" (77387)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S4241A)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S4241A)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8024RG)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RH)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RE)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X719304SS)
- KEYSTONE 12In Butterfly Valve Seat Valve Parts And Accessory (KCC-206-120-100-003)
- Naugatuck Valves