Shop All Valve Parts
Naugatuck
Float Ball, Round, Copper, 6 In
Mfr # GRC6023RD
Zoro # G1451082
original price:
$65.65
13% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Float Dia. 6 in
- Float Weight 10.68 oz
- Threaded Self, 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GRC6023RD
- Zoro # G1451082
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 6 in |
Thread Size | 5/16"-18 |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Float Weight | 10.68 oz |
Threaded | Self, 5/16-18 |
Max. Liquid Temp. | 180 Degrees F |
Shape | ROUND |
Thread Type | Machine Thread |
Connection | External |
Description
Float Ball, Copper, External Connection, 6 in Float Dia., Float Weight 10.68 oz, Thread Type Machine Thread, Thread Size 5/16 In.-18, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-8-8)
- TOTO Spout Assembly Standard 0.5Q (TELS105#CP)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC6)
- ITW BRANDS Devcon Fiberglass, Porcelain & Plastic Repair Kit, , White/Almond-Bisque, 30g Kit (90216)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- NAUGATUCK Float Ball, Round, SS, 8 In (GRT80S421B)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S4241A)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RC)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418C)
- DIXON King Cable Safety Restraint, 1 in, 30 in L, Nylon, Domestic (WBN130)
- Naugatuck Valves