Shop All Valve Parts
Naugatuck
Float Ball, Round, Copper, 6 In
Mfr # GRC6023RA
Zoro # G1248107
original price:
$78.32
20% off
new price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Shape ROUND
- Max. Liquid Temp. 180 Degrees F
- Float Weight 10.68 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GRC6023RA
- Zoro # G1248107
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 6 in |
Thread Size | 1/4"-20 |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Shape | ROUND |
Max. Liquid Temp. | 180 Degrees F |
Float Weight | 10.68 oz |
Thread Type | Machine Thread |
Connection | External |
Description
Float Ball, Copper, External Connection, 6 in Float Dia., Float Weight 10.68 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Inlet Check Valve (0635DP0)
- LEGEND VALVE 3" X 6" BRASS NIPPLE (311-210)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X7" (4321000820)
- LEGEND VALVE 2" x 1/2" PRESS RED TEE (450-223P)
- NAUGATUCK Float Ball, Round, SS, 8 In (GRT80S421B)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HE)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HF)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR22S4251A)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HE)
- ALFA LAVAL Service Kit 2.5" Buna 361/371 (9613990082)
- Naugatuck Valves