Shop All Valve Parts
Naugatuck
Float Ball, Round, Copper, 5 In
Mfr # GRC5023RC
Zoro # G2971814
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Thread Size 1/4 in
- Thread Type IPS Thread
- Connection External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GRC5023RC
- Zoro # G2971814
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4 in |
Float Dia. | 5 in |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Thread Type | IPS Thread |
Connection | External |
Float Weight | 8.92 oz |
Max. Liquid Temp. | 180 Degrees F |
Shape | ROUND |
Description
Float Ball, Copper, External Connection, 5 in Float Dia., Float Weight 8.92 oz, Thread Type IPS Thread, Thread Size 1/4 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commercial Cartridge (52100)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall (770-AC23810SSPT)
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load (4550100PL)
- LARSEN SUPPLY CO Toil Flange Repair Ring (33-3738)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-800S)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-900N)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X719304SS)
- NAUGATUCK Float Ball, Round, SS, 8 In (GRT80S421B)
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RE)
- PETER PAUL Valve Repair Pack Pneumatic Valve Parts And Accessory (K23JKX-AC)
- Naugatuck Valve Parts