Shop All Valve Parts
Naugatuck
Float Ball, Round, Copper, 5 In
Mfr # GRC5023RA
Zoro # G1778113
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Float Weight 8.3 oz
- Thread Type Machine Thread
- Max. Liquid Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GRC5023RA
- Zoro # G1778113
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 5 in |
Thread Size | 1/4"-20 |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Float Weight | 8.3 oz |
Thread Type | Machine Thread |
Max. Liquid Temp. | 180 Degrees F |
Shape | ROUND |
Connection | External |
Description
Float Ball, Copper, External Connection, 5 in Float Dia., Float Weight 8.3 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 18302914 Wall Mount Water Pressure Regulator 65 psi - Chrome (183-029-14)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- PARKER 3/8" Compression x 1/2" FNPT Connector (P8FC6)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-3562)
- NAUGATUCK Float Ball, Round, SS, 4-1/2 In (GRT45S421B)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-900N)
- NAUGATUCK Float Ball, Round, SS, 3 In (GRT30S424A)
- NAUGATUCK Float Ball, Round, Copper, 3-1/2 In (GRC3524RB)
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RA)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HG)
- THRIFCO PLUMBING 57624 1 Inch As Auto Plastic Valve (8430126)
- Naugatuck Valve Parts