Shop All Valve Parts
Naugatuck
Float Ball, Round, Copper, 4 In
Mfr # GRC4023RB
Zoro # G2818322
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Thread Type IPS Thread
- Max. Liquid Temp. 180 Degrees F
- Threaded Self, 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GRC4023RB
- Zoro # G2818322
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 4 in |
Thread Size | 1/8 in |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Thread Type | IPS Thread |
Max. Liquid Temp. | 180 Degrees F |
Threaded | Self, 1/8" |
Shape | ROUND |
Float Weight | 5.52 oz |
Connection | External |
Description
Float Ball, Copper, External Connection, 4 in Float Dia., Float Weight 5.52 oz, Thread Type IPS Thread, Thread Size 1/8 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI Homewerks 2 in. PVC Slip Ball Valve Full Port (VBVP40LTE8B)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008050)
- SANI-LAV 20 in W x 31 in L x 45 1/2 in H, Floor, Scrub Sink (532F1)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NAUGATUCK Float Ball, Round, SS, 2 In (GRT20S425A)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RF)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4221A)
- NAUGATUCK Float Ball, Oblong, Copper, 3 In (GR3X720CU)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR22S4251A)
- WATTS 3/4in. Water Pressure Reducing Valve Double Union Solder Elastomer Disc Max 400 psi Adjust 25-75 psi (3/4 LFN45BM1-DU-S)
- Naugatuck Valves