Shop All Valve Parts
Naugatuck
Float Ball, Round, Copper, 12 In
Mfr # GRC1220RH
Zoro # G2902907
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Thread Type IPS Thread
- Float Dia. 12 in
- Max. Liquid Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GRC1220RH
- Zoro # G2902907
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 12 in |
Thread Size | 1/4 in |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Thread Type | IPS Thread |
Max. Liquid Temp. | 180 Degrees F |
Connection | External |
Float Weight | 73 oz |
Shape | Round |
Threaded | Self, 1/4" |
Description
Float Ball, Copper, External Connection, 12 in Float Dia., Float Weight 73 oz, Thread Type IPS Thread, Thread Size 1/4 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10327A)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220606)
- KINGSTON BRASS SD8640 Water Onyx Soap Dispenser, Black Stainless Steel (SD8640)
- WESTBRASS Country Soap/Lotion Dispenser in Satin Nickel (D2175-07)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HD)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8024RG)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 1 In (GR-725S)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RE)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X525304SS)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221C)
- AMERIMAX HOME PRODUCTS 5 in. W White Aluminum K Slip Joint Connector (27209)
- Naugatuck Valves