Shop All Valve Parts
Naugatuck
Float Ball, Oblong, SS, 5 In
Mfr # GR5X71820304SS
Zoro # G1601284
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Size 1/4"-20
- Float Length 7 in
- Thread Type Machine Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR5X71820304SS
- Zoro # G1601284
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Length | 7 in |
Float Dia. | 5 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Thread Type | Machine Thread |
Connection | External |
Float Weight | 24 oz |
Shape | Oblong |
Max. Liquid Temp. | 225 Degrees F |
Description
Float Ball, Stainless Steel, External Connection, 5 in Float Dia., 7 in Float Length, Float Weight 24 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 186-0.13 Smo M Flush Valve (3912654)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 10mm Tube Size, Black (ZUSA-TF-PTC-470)
- ZORO SELECT Reducing Nipple, Polypropylene, 1/2" x 3/8", Schedule 80, 300 psi Max Pressure (RN050-038)
- ASCO Rebuild Kit, for 4NWZ1, 4NWZ4 (323482)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221C)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8023RE)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221B)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HG)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S4241A)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RE)
- ALFA LAVAL Gasket Body 2" Buna (17-62-2-U)
- Naugatuck Valve Parts