Shop All Valve Parts
Naugatuck
Float Ball, Oblong, SS, 4 In
Mfr # GR4X719304SS
Zoro # G0469271
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Type Machine Thread
- Thread Size 1/4"-20
- Max. Liquid Temp. 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR4X719304SS
- Zoro # G0469271
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Dia. | 4 in |
Float Length | 7 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Thread Type | Machine Thread |
Max. Liquid Temp. | 225 Degrees F |
Connection | External |
Float Weight | 12.74 oz |
Shape | Oblong |
Description
Float Ball, Stainless Steel, External Connection, 4 in Float Dia., 7 in Float Length, Float Weight 12.74 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Sensor, Dc W/Batteries (1106015)
- PARKER 1/2" Compression x 5/8" MNPT Male 90 Degree Elbow (P10ME8)
- JONES STEPHENS 1" Tee (B4600150)
- APOLLO VALVES Water Pressure Reducing Valve, 2-1/2 In. (36HLF20901)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8023RE)
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 1 In (GR-725S)
- NAUGATUCK Float Ball, Round, Copper, 3-1/2 In (GRC3524RB)
- POWERS Booster Funnel (LF390831)
- Naugatuck Valves