Shop All Valve Parts
Naugatuck
Float Ball, Oblong, SS, 4 In
Mfr # GR4X625304SS
Zoro # G1829597
original price:
$109.73
13% off
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Float Weight 6.46 oz
- Threaded Self, 1/4-20
- Shape Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naugatuck
- MFR # GR4X625304SS
- Zoro # G1829597
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Dia. | 4 in |
Float Length | 6 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Float Weight | 6.46 oz |
Threaded | Self, 1/4-20 |
Shape | Oblong |
Connection | External |
Max. Liquid Temp. | 225 Degrees F |
Thread Type | Machine Thread |
Description
Float Ball, Stainless Steel, External Connection, 4 in Float Dia., 6 in Float Length, Float Weight 6.46 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Unibody Stainless Steel Ball Valve (1266R006)
- KLEIN TOOLS Professional 4-in-1 Tube Bender (89030)
- JONES STEPHENS CP Brass, Dble Flng Tailpiece, 1-1/2"x16" (P38061)
- ZORO SELECT 1/2" FNPT Brass Piston Spring Check Valve (CHK BRS 815-8F8F-F)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HF)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HF)
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8024RG)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HE)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HF)
- NAUGATUCK Tubed Magnetic Float Ball, Round, 1-1/8 In (GR-730N)
- HONEYWELL THERMAL SOLUTIONS L91A1136 Pressuretrol Less (L91A1136)
- Naugatuck Valves