Shop All Valve Parts
Naugatuck
Float Ball, Oblong, SS, 4 In
Mfr # GR4X525304SS
Zoro # G1308316
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- For Use With Liquid Level
- Thread Size 1/4"-20
- Float Dia. 4 in
- Float Weight 5.92 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR4X525304SS
- Zoro # G1308316
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Dia. | 4 in |
Float Length | 5 in |
Details
Item | Float Ball |
Material of Construction | stainless steel |
For Use With | Liquid Level |
Float Weight | 5.92 oz |
Thread Type | Machine Thread |
Shape | Oblong |
Connection | External |
Max. Liquid Temp. | 225 Degrees F |
Description
Float Ball, Stainless Steel, External Connection, 4 in Float Dia., 5 in Float Length, Float Weight 5.92 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1" CODE 62 O-RING GROOVE FLANGE X 1" SAE THREAD CARBON STEEL KIT (W48-16-16U)
- BLACK SWAN Closet Bolts-Brass Pltd Bgged-5/16X2-1/4 (12240)
- ZORO SELECT 1" x 3/8" FNPT Galvanized Reducer (0811087212)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMTE203)
- NAUGATUCK Float Ball, Round, SS, 5 In (GRT50S419B)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HE)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S424HA)
- NAUGATUCK Float Ball, Round, SS, 9 In (GRT90S418B)
- NAUGATUCK Float Ball, Round, SS, 4 In (GRT40S421B)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HC)
- UE UNITED ELECTRIC E122-8Bs 350-640F 480V-Ac Other Temperature Sensor (E122-8BS)
- Naugatuck Valves