Shop All Valve Parts
Naugatuck
Float Ball, Oblong, Copper, 3 In
Mfr # GR3X720CU
Zoro # G2369455
original price:
$68.55
14% off
new price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With Liquid Level
- Thread Type Machine Thread
- Float Dia. 3 in
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naugatuck
- MFR # GR3X720CU
- Zoro # G2369455
- Country of Origin United States
- Category Valve Parts
Dimensions
Float Dia. | 3 in |
Thread Size | 1/4"-20 |
Float Length | 7 in |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | Liquid Level |
Thread Type | Machine Thread |
Float Weight | 9.26 oz |
Connection | External |
Shape | Oblong |
Max. Liquid Temp. | 180 Degrees F |
Description
Float Ball, Copper, External Connection, 3 in Float Dia., 7 in Float Length, Float Weight 9.26 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO 304 Stainless Steel Floor Trough (FTG-1230)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (576-SSMPU-LHP-DST)
- LEGEND VALVE 3/4" COPPER x MALE UNION NL (302-307NL)
- NAUGATUCK Float Ball, Round Shape, 8" dia., 43.00 oz. (GR80S4141B)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 1 In (GR-725S)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RC)
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-800S)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RH)
- HONEYWELL Ms4104F1210 30 Lb-In Fire Smoke (MS4104F121)
- Naugatuck Valves