Shop All Bird Baths & Feeders
Natures Way Bird Products
Natures Way Bird Products GHF5 18 oz. Molten Hummingbird Feeder
Mfr # 203973
Zoro # G703683798
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Natures Way Bird Products
- MFR # 203973
- Zoro # G703683798
- UPC # 857907005214
- Country of Origin China
- Category Bird Baths & Feeders
Description
Features
- Type - Nature's way molten hummingbird feeder
- Utilizes a beautiful thick hand blown glass base & lid holding up to 18 oz.
- Easy fill & clean with a 3 in. wide opening & silicone gaskets for leak free fit all glass
- Silicone & flower ports are dishwasher safe
- Comes with a decorative powder coated perching ring
- Capacity - 18 oz.
- Dimension - 4 x 8.25 x 8.25 in.
- Item Weight - 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male GHT x MNPT, 1", Adapter (5081216C)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1206)
- ZORO SELECT 24 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF3)
- MTD Skirt-54 Deck (783-04690B-0637)
- NATURES WAY BIRD PRODUCTS NatureS Way Bird Products CWF3 Tray Bird Feeder Cedar (CWF3)
- WILD DELIGHT Premium Grade Black Oil Sunflowers (WI23324)
- SONGBIRD ESSENTIALS 16 oz BirdFeeder-BirdHouse Cleaner (SE7031)
- PERKY-PET Replacement Bee Guard (205Y)
- D.M. MERCHANDISING D.M. Merchandising 208968 Copper Mixseed Bird Feeder (208968)
- SONGBIRD ESSENTIALS Songbird Essentials SE975 Clear View Hopper Mirrored Window Feeder (SE975)
- PACIFIC BIRD & SUPPLY CO FILLED MEALWORM SOCK FEEDER 2 PIECE (PB-0117)
- Natures Way Bird Products Bird Baths & Feeders