Shop All Air Fresheners & Odor Eliminators
Natures
ODOR ABSORBER 0.5LB 1PK
Mfr # 101-1
Zoro # G700463775
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gel; Air Freshener
- Cleaner Container Size 0.50 oz
- Features 0% Post-consumer-waste
- Coverage 300 sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Natures
- MFR # 101-1
- Zoro # G700463775
- UPC # 620293000015
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.50 oz |
Details
Type | Gel; Air Freshener |
Features | 0% Post-consumer-waste |
Item | Airfreshner Sponge |
Coverage | 300 sq. ft |
Description
Achieve fresh clean air indoors simply with Delta Marketing International odor absorb air sponge. The odor absorber sponge eliminates a variety of lingering odors including tobacco smoke cooking odors pet smells paint fumes cleaning solvents wet carpets and gasoline by absorbing pollutants. Sponge is non-toxic environmentally safe and biodegradable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Floor Squeegee Double Foam Neoprene 24 (4008200)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- TOUGH GUY Urinal Screen, Apple, PK12, Size: 4 oz. (2ZXE3)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES4 Dispensers, 2PK (5063-02)
- ZEP Dumpster Fair, Odor Neutralizer, 100 lb. (F03340)
- WALEX Walex OVAFFRE1 Oavation Air Freshener - Fresh; White Disc (W62-OVAFFRE1)
- CHASE Metered Air Freshener Fresh Asst, PK12 (438-5320)
- PROTOCHEM LABORATORIES Cherry Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131CHE-1)
- PROTOCHEM LABORATORIES Lemon Total Release Odor Neutralizing Fogger, 6 oz. EA1 (PC-135LA-1)
- MEDO .8oz. Ozium Glycol-Ized Air Sanitizer - Vanilla (OZ-23)
- PROTOCHEM LABORATORIES Sanitary Septic Trap Sealer And Odor Preventor, 1 Gal., EA1 (PC-DRAIN SEAL-1)
- Natures Air Fresheners & Odor Eliminators