Shop All Air Fresheners & Odor Eliminators
Natures Air
Sponge Odor Absorber Spray, Fragrance Free, 22 oz Spray Bottle, PK12
Mfr # DMI 101-32
Zoro # G5165752
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spray Bottle
- Fragrance Fragrance Free
- Cleaner Form Liquid
- Cleaner Container Size 22 oz
- Net Weight 21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Natures Air
- MFR # DMI 101-32
- Zoro # G5165752
- UPC # 628565132129
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 22 oz |
Size | 22 oz |
Details
Type | Spray Bottle |
Fragrance | Fragrance Free |
Cleaner Form | Liquid |
Net Weight | 21 lbs |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Container Type | Spray Bottle |
Description
Nature's Air Sponge Odor Absorber Spray, Fragrance Free, 22 oz Spray Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Soap Dispenser 40 oz, Recessed (644-000000)
- KIMTECH W4 Critical Task Wipers, Flat Double Bag, 12x12, White, PK500 (33330)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05322)
- CRC QD Contact Cleaner, 11 oz Aerosol Can, Quick Dry, Unscented (03130)
- NATURES AIR Sponge Odor Absorber, Neutral, 16 oz, PK12 (101-2)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz, PK4 (101-3)
- NATURES AIR Sponge Odor Absorber, Neutral, 8 oz, Designer Cup (101-1DP EACH)
- NATURES AIR Sponge Odor Absorber, Neutral, 1/2 lb, PK24 (DMI 101-1)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz Tub (101-3EA)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK2 (97810PK)
- Natures Air Air Fresheners & Odor Eliminators