Shop All Air Fresheners & Odor Eliminators
Natures Air
Sponge Odor Absorber, Neutral, 8 oz, Designer Cup
Mfr # 101-1DP EACH
Zoro # G5166960
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cup
- Fragrance Neutral
- Cleaner Form Gel
- Cleaner Container Size 8 oz
- Container Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Natures Air
- MFR # 101-1DP EACH
- Zoro # G5166960
- UPC # 620293012278
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8 oz |
Size | 8 oz |
Details
Type | Cup |
Fragrance | Neutral |
Cleaner Form | Gel |
Container Type | Cup |
Net Weight | 0.5 lbs |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Description
Nature's Air Sponge Odor Absorber, Neutral, 8 oz, Designer Cup
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Buffing Floor Pads, 17", Red, PK5 (PAD 4017 RED)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- TORNADO Vacuum Belt, Zoom, Bulk REV, ULW (B014-0814B)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE5)
- NATURES AIR Sponge Odor Absorber, Neutral, 16 oz, PK12 (101-2)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- NATURES AIR Sponge Odor Absorber, Neutral, 1/2 lb, PK24 (DMI 101-1)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz, PK4 (101-3)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz Tub (101-3EA)
- NATURES AIR Sponge Odor-Absorber, Neutral, 16 oz (101-2EACH)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- Natures Air Air Fresheners & Odor Eliminators