Shop All Air Fresheners & Odor Eliminators
Natures Air
Sponge Odor Absorber, Neutral, 64 oz Tub
Mfr # 101-3EA
Zoro # G5166069
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tub
- Fragrance Neutral
- Cleaner Form Gel
- Cleaner Container Size 64 oz
- Application Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Natures Air
- MFR # 101-3EA
- Zoro # G5166069
- UPC # 620293000091
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 64 oz |
Size | 64 oz |
Details
Type | Tub |
Fragrance | Neutral |
Cleaner Form | Gel |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Container Type | Tub |
Net Weight | 4 lbs |
Description
Nature's Air Sponge Odor Absorber, Neutral, 64 oz Tub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT GASKET - TANK FRONT, 5680/5700, .5 MATERIAL (222120)
- TOUGH GUY 8 3/4 gal Tough Guy Side Press Mop Bucket and Wringer, Black/Blue/Gray, Polypropylene (5CJH6)
- GLAD Trash Bags, 0.78 mm, 40 PK (78685)
- RJ SCHINNER CO 12Pk Jumb Bath Tissue (JT 129100)
- NATURES AIR Sponge Odor Absorber Spray, Fragrance Free, 22 oz Spray Bottle, PK12 (DMI 101-32)
- NATURES AIR Sponge Odor-Absorber, Neutral, 16 oz (101-2EACH)
- NATURES AIR Sponge Odor Absorber, Neutral, 1/2 lb, PK24 (DMI 101-1)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz, PK4 (101-3)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- NATURES AIR Sponge Odor Absorber, Neutral, 16 oz, PK12 (101-2)
- BRIGHT AIR Air Freshener, Cool and Clean, 4 oz Blue, PK 6 (BRI900439CT)
- Natures Air Air Fresheners & Odor Eliminators