Shop All Air Fresheners & Odor Eliminators
Natures Air
Sponge Odor Absorber, Neutral, 64 oz, PK4
Mfr # 101-3
Zoro # G5165813
product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tub
- Fragrance Neutral
- Cleaner Form Gel
- Cleaner Container Size 64 oz
- Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Natures Air
- MFR # 101-3
- Zoro # G5165813
- UPC # 620293000091
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 64 oz |
Size | 64 oz |
Details
Type | Tub |
Fragrance | Neutral |
Cleaner Form | Gel |
Item | Air Fresheners/Odor Eliminators |
Container Type | Tub |
Application | Odor Control |
Net Weight | 16 lbs |
Description
Nature's Air Sponge Odor Absorber, Neutral, 64 oz, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 9 gal, 3 in x 42 in, Acids, Bases, Unknowns, Pink, Polypropylene (124CR)
- SAKRETE Concrete & Mortar Dissolver - 28 oz. Sprayer (120043)
- SCOTCH-BRITE Stripping Pad, Brown, Size 17", PK5 (SPPP17)
- CITRUS MAGIC Fresh Citrus Scent Air Freshener 8 oz Solid (616471279-6PK)
- NATURES AIR Sponge Odor Absorber, Neutral, 8 oz, Designer Cup (101-1DP EACH)
- NATURES AIR Sponge Odor Absorber Spray, Fragrance Free, 22 oz Spray Bottle, PK12 (DMI 101-32)
- NATURES AIR Sponge Odor-Absorber, Neutral, 16 oz (101-2EACH)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz Tub (101-3EA)
- NATURES AIR Sponge Odor Absorber, Neutral, 16 oz, PK12 (101-2)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- RUBBERMAID COMMERCIAL TC Microburst Odor Control System 3000 LCD, 3.25" x 4.33" x 6.6", Wht (1793532)
- Natures Air Air Fresheners & Odor Eliminators