Shop All Air Fresheners & Odor Eliminators
Natures Air
Sponge Odor Absorber, Neutral, 16 oz, PK12
Mfr # 101-2
Zoro # G5165165
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cup
- Fragrance Neutral
- Color White/Blue
- Cleaner Form Gel
- Cleaner Container Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Natures Air
- MFR # 101-2
- Zoro # G5165165
- UPC # 620293000022
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz |
Details
Type | Cup |
Fragrance | Neutral |
Color | White/Blue |
Cleaner Form | Gel |
Features | Last Up To Three Months |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Container Type | Cup |
Net Weight | 16 lbs |
Description
Nature's Air Sponge Odor Absorber, Neutral, 16 oz, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCN Center Pull Paper Towels, 360 Sheets, White, 6 PK (GNR87000)
- PIG Adhesive Backed Urinal Mat, PP, PK50 (GRP7502-BK)
- ETTORE SHOWER SQUEEGEE WHT 11"" (14100)
- DAYTON Solenoid, 24V (31UL06)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz Tub (101-3EA)
- NATURES AIR Sponge Odor Absorber, Neutral, 8 oz, Designer Cup (101-1DP EACH)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz, PK4 (101-3)
- NATURES AIR Sponge Odor Absorber Spray, Fragrance Free, 22 oz Spray Bottle, PK12 (DMI 101-32)
- NATURES AIR Sponge Odor-Absorber, Neutral, 16 oz (101-2EACH)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900115)
- Natures Air Air Fresheners & Odor Eliminators