Shop All Air Fresheners & Odor Eliminators
Natures Air
Sponge Odor-Absorber, Neutral, 16 oz
Mfr # 101-2EACH
Zoro # G5166890
original price:
$11.65
19% off
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cup
- Fragrance Neutral
- Cleaner Form Gel
- Cleaner Container Size 16 oz
- Features Lasts up to Three Months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Natures Air
- MFR # 101-2EACH
- Zoro # G5166890
- UPC # 620293000022
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz |
Details
Type | Cup |
Fragrance | Neutral |
Cleaner Form | Gel |
Features | Lasts up to Three Months |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Net Weight | 1.333 lbs |
Container Type | Cup |
Description
Nature's Air Sponge Odor-Absorber, Neutral, 16 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC CRC 13 oz. Aerosol Can, Electronic Component Cleaner (02200)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1210 Sheets, White, 80 PK (14580/01)
- NOBLES Scrub Brush, 12 in., Poly, 0.035 in. dia. (1213040)
- SCOTCH-BRITE White Super Polish Pad 4100, 18 in, PK5 (4100)
- NATURES AIR Sponge Odor Absorber, Neutral, 16 oz, PK12 (101-2)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz Tub (101-3EA)
- NATURES AIR Sponge Odor Absorber Spray, Fragrance Free, 22 oz Spray Bottle, PK12 (DMI 101-32)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz, PK4 (101-3)
- NATURES AIR Sponge Odor Absorber, Neutral, 8 oz, Designer Cup (101-1DP EACH)
- NAMCO MANUFACTURING Liquid Alive With Super Task Force, 1 gal., PK4 (4116B-1)
- Natures Air Air Fresheners & Odor Eliminators