Shop All Air Fresheners & Odor Eliminators
Natures Air
Deodorant, Designer Cup, PK24
Mfr # 101-1DP
Zoro # G2573623
product price: $99.35
/pk 24, $4.14/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cup
- Fragrance Neutral
- Cleaner Form Gel
- Cleaner Container Size 8 oz
- Net Weight 65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Natures Air
- MFR # 101-1DP
- Zoro # G2573623
- UPC # 620293012278
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8 oz |
Size | 8 oz |
Details
Type | Cup |
Fragrance | Neutral |
Cleaner Form | Gel |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 65 lbs |
Container Type | Cup |
Application | Odor Control |
Description
Odor-Absorbing Replacement Sponge, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 118 cfm (ATIBCV)
- VONDREHLE Vondrehle HDCPT1 Plastic Wall Mount Paper Towel Holder (1565746)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Gray, Resin, 1 Openings (FG266400GRAY)
- IPS 72" x 90' Finish Line Pre-Folded Masking Film (XMF72)
- NATURES AIR Sponge Odor Absorber, Neutral, 64 oz Tub (101-3EA)
- NATURES AIR Sponge Odor Absorber, Neutral, 16 oz, PK12 (101-2)
- NATURES AIR Sponge Odor Absorber Spray, Fragrance Free, 22 oz Spray Bottle, PK12 (DMI 101-32)
- NATURES AIR Sponge Odor Absorber, Neutral, 1/2 lb, PK24 (DMI 101-1)
- NATURES AIR Sponge Odor Absorber, Neutral, 8 oz, Designer Cup (101-1DP EACH)
- NATURES AIR Sponge Odor-Absorber, Neutral, 16 oz (101-2EACH)
- ODOBAN RTU Odor Eliminator/Disinfectant, Eucalyptus, 32 oz. Spray Bottle, PK12 (CCC 910062-QC12)
- Natures Air Air Fresheners & Odor Eliminators