Shop All Chips, Pretzels and Popcorn
Nature Valley
1.20oz Sweet & Salty Nut Bars, 16 PK
Mfr # SN42067
Zoro # G9534021
product price: $21.89
/pk 16, $1.37/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.20 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Valley
- MFR # SN42067
- Zoro # G9534021
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.20 oz. |
Details
Item | Sweet & Salty Nut Bars,1.20Oz,PK16 |
Description
Sweet & Salty Nut Bars,1.20Oz,PK16, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-PRODUCTS Renewable Wooden Stir Sticks - 7in, PK10000 (NT-ST-C10C)
- INTERNATIONAL COMFORT PRO Kit Collector Box (1186073)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 900W, Microwave (4.8MF4-9B1X)
- T&S BRASS Swivel Kit, 3/8 Npt X 50' Hose Reel (019561-45)
- NATURE VALLEY Oats/Honey Granola Bar, 18 PK (SN3353)
- NATURE VALLEY Peanut Butter Granol Bars, 18 PK (SN3355)
- NATURE VALLEY Granola Bar, Nut Peanut Cereal, 16 PK (AVT-SN42067)
- NATURE VALLEY Granola Bar, Oat and Honey, 18 PK (SN3353)
- NATURE VALLEY Granola Bar, Peanut Butter, 18 PK (AVT-SN3355)
- NATURE VALLEY Granola Bar, Almond, 16 PK (AVT-SN42068)
- SAVOR IMPORTS Savor Imports Tahini Paste 16 oz., PK12 (32963)
- Nature Valley Snacks & Sweets