Shop All Chips, Pretzels and Popcorn
Nature Valley
1.2 oz. Nature Valley Granola Bars, 16 PK
Mfr # SN1512
Zoro # G1939686
product price: $16.85
/pk 16, $1.05/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Fruit & Nut
- Size 1.2 oz
- Snack Food Type Breakfast foods
- Ingredients Whole Almonds Peanuts Pieces of Raisins Cranberries
- Packing Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Valley
- MFR # SN1512
- Zoro # G1939686
- UPC # 016000151208
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.2 oz |
Item Width | 5 1/2 in |
Item Height | 4 in |
Item Length | 8 in |
Item Size | 1.2 oz |
Details
Flavor | Fruit & Nut |
Snack Food Type | Breakfast foods |
Item | Granola Bars |
Ingredients | Whole Almonds Peanuts Pieces of Raisins Cranberries |
Packing Type | Bar |
Features | Contains Nuts, Sugar Free, Vegan |
Packs per Case | 1 |
Package Type | Box |
Items per Pack | 16 |
Description
Granola Bars, Packs per Case 1, Product Type Granola Bars, Flavor Fruit & Nut, Items per Pack 16, Pack Size 19.7 oz, Item Height 4 in, Item Size 1.2 oz, Item Width 5 1/2 in, Item Length 8 in, Package Type Box, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Trap, Steam , Cappuccino Maker (CA-1005-03-P)
- ARCTIC AIR Condenser Fan Motor (68026)
- IMPERIAL COOKING EQUIPMENT Door Spring (1800)
- SOUTHBEND Body & Magnet Head As (1164037)
- NATURE VALLEY Granola Bar, Oat and Honey, 18 PK (SN3353)
- NATURE VALLEY Granola Bar, Peanut Butter, 18 PK (AVT-SN3355)
- NATURE VALLEY Peanut Butter Granol Bars, 18 PK (SN3355)
- NATURE VALLEY Peanut Butter/Dk Choc Protein Bar, 16 PK (SN31849)
- NATURE VALLEY Oats/Honey Granola Bar, 18 PK (SN3353)
- NATURE VALLEY Granola Bar, Nut Peanut Cereal, 16 PK (AVT-SN42067)
- LAYS Lay's BBQ Potato Chips 1.5 oz. Bags, PK64 (44358)
- Nature Valley Snacks & Sweets