Shop All Outdoor Wall Décor
Nature Spring
Wall Thermometer Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge, 5.5" Display
Mfr # 636457GMF
Zoro # G601715447
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 8
- Width 2
- Weight 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 636457GMF
- Zoro # G601715447
- UPC # 194189580238
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Height | 8 |
Length | 8 |
Width | 2 |
Details
Weight | 1.15 |
Description
The Wall Thermometer is a necessity for any home! This convenient piece measures both temperature and humidity and is great to have in all seasons. With a sleek bronze finish, this clock-style hanging thermometer is a wonderful addition to any area of the home, indoors or outside; hang it on your patio, porch, deck, kitchen, or sunroom. Equipped with a 5.5-in display face, you can easily read the temperature at glance, while the sturdy steel construction ensures that the gauge will survive any weather conditions. It's an attractive and functional piece for your home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER Bromacil Based Herbicide, Sprayer, 5 gal (136434)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- MTD Oil Cap Asm (953-08222)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Brass Coupler 2700 PSI (PW7141)
- NATURE SPRING Set of 6 Patio and Deck Tiles Interlocking Pattern Outdoor Flooring Pavers Weather Resistant, Green (437803YAI)
- NATURE SPRING Nature Spring Copper Clock Thermometer Hygrometer (451067BZN)
- NATURE SPRING 6-piece Patio and Deck Tiles, Interlocking Criss-Cross Pattern for Outdoor (Square, Terra Cotta) (325364DDE)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (789608RKT)
- NATURE SPRING Patio and Deck Tiles, Interlocking Outdoor Flooring Pavers Weather Resistant, Square, Grey, Set of 6 (951859MFX)
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- DESIGN TOSCANO Santa Croce Angel Wall Sculptures (KY72028)
- Nature Spring Outdoor Wall Décor