Shop All Outdoor Wall Décor
Nature Spring
Wall Clock Thermometer, Indoor/Outdoor Decorative 18-inch Quartz Battery-Powered, Waterproof
Mfr # 501000UDC
Zoro # G201715120
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18
- Height 18
- Width 2.5
- Weight 5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 501000UDC
- Zoro # G201715120
- UPC # 194189580214
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Length | 18 |
Height | 18 |
Width | 2.5 |
Details
Weight | 5.4 |
Description
The Wall Clock Thermometer is a necessity for any home! This convenient piece features accurate quartz timekeeping and also measures both temperature and humidity; it's great to have in all seasons. With a sleek antique bronze finish, this hanging clock thermometer is a wonderful addition to any area of the home, indoors or outside; hang it by your pool, patio, porch, deck, kitchen, or sunroom. Equipped with an 18-in display face, you can easily read the temperature at glance, while the waterproofing and sturdy steel construction ensures that the gauge will survive any weather conditions. It's an attractive and functional piece for your home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Rewind Starter Spring (695131)
- AFTERMARKET Greasable Disc Bearing in Fits John Deere 220 637 980 630 970 627 210 621 230 21 (AA28184)
- ZORO SELECT O Ring (880830)
- CELEBRATIONS LED 27 in. Lighted Deer Yard Decor (21DH07223)
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- NATURE SPRING Nature Spring Copper Clock Thermometer Hygrometer (451067BZN)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (789608RKT)
- NATURE SPRING Set of 6 Patio and Deck Tiles Interlocking Pattern Outdoor Flooring Pavers Weather Resistant, Green (437803YAI)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (576142HXW)
- NATURE SPRING 6-piece Patio and Deck Tiles, Interlocking Criss-Cross Pattern for Outdoor (Square, Terra Cotta) (325364DDE)
- KAY BERRY INC Kay Berry- Inc. 93420 Gone Yet Not Forgotten - Headstone-Urn Memorial - 9.5 Inches x 5 Inches x 8 Inches (93420)
- Nature Spring Outdoor Wall Décor