Shop All Outdoor Wall Décor
Nature Spring
Wall Clock Thermometer, Indoor/Outdoor Decorative 18-inch Quartz Battery-Powered, Waterproof
Mfr # 106171GRO
Zoro # G001715214
original price:
$72.59
9% off
new price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18
- Height 18
- Width 2.5
- Weight 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 106171GRO
- Zoro # G001715214
- UPC # 194189580221
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Length | 18 |
Height | 18 |
Width | 2.5 |
Details
Weight | 5.5 |
Description
The Wall Clock Thermometer is a necessity for any home! This convenient piece features accurate quartz timekeeping and also measures both temperature and humidity; it's great to have in all seasons. With a sleek black finish, this hanging clock thermometer is a wonderful addition to any area of the home, indoors or outside; hang it by your pool patio, porch, deck, kitchen, or sunroom. Equipped with an 18-in display face, you can easily read the temperature at glance, while the waterproofing and sturdy steel construction ensures that the gauge will survive any weather conditions. It's an attractive and functional piece for your home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO 32 Oz. Ready To Spray Nutsedge Weed Killer (9901910)
- BRIGGS & STRATTON Intake Elbow Seal (270344S)
- JED Floating Pool Chlorinator 4 lb (10-447)
- MI-T-M Nozzle, 15055 QC (18-0411)
- NATURE SPRING Wall Clock Thermometer, Indoor/Outdoor Decorative 18-inch Quartz Battery-Powered, Waterproof (501000UDC)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (789608RKT)
- NATURE SPRING Set of 6 Patio and Deck Tiles Interlocking Pattern Outdoor Flooring Pavers Weather Resistant, Green (437803YAI)
- NATURE SPRING Nature Spring Copper Clock Thermometer Hygrometer (451067BZN)
- NATURE SPRING Patio and Deck Tiles, Interlocking Outdoor Flooring Pavers Weather Resistant, Square, Grey, Set of 6 (951859MFX)
- NATURE SPRING Nature Spring Silver Clock Thermometer Hygrometer (576142HXW)
- NATURE SPRING Wall Thermometer Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge, 5.5" Display (636457GMF)
- Nature Spring Outdoor Wall Décor