Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Tabletop Water Fountain with Cascading Rock and LED Lights, Tiered Stone, for Office / Home
Mfr # 641935VNZ
Zoro # G301710650
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.5
- Width 7.5
- Length 10.5
- Weight 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 641935VNZ
- Zoro # G301710650
- UPC # 194189579898
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 15.5 |
Width | 7.5 |
Length | 10.5 |
Details
Weight | 6.75 |
Description
The soothing water sounds, realistic looking stone, and lighting ambiance of the Tiered Rock Fountain by Nature Spring brings tranquility, relaxation, and the beauty of nature to your living or working area. The fountain features a polyresin construction for durability, LED lights, included pump with maximum flow of 42 gallons per hour, and is easy to set up for low stress assembly. Whether you use this fountain as decoration on a desk in your office, or on a tabletop in your home or patio, this lighted fountain is sure to bring an environment of peace and serenity, while leaving an elegant lasting impression!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGRO HORTICULTURE 8QT Container Mix (1413000.Q08P)
- TECUMSEH Jet (632737)
- STENS Hi-Lift Blade 330-827 For Kubota K5677-34340 (330-827)
- A.R. NORTH AMERICA Stem, VRT3 (ML0104720230)
- NATURE SPRING Metal and Wood Wind Chime, 28-inch Tuned with Gold Finish and Soothing Tone for Home/Outdoor Decor (900004SXE)
- NATURE SPRING 3-piece Yard Decor, Solar Outdoor LED Stake Butterfly, Hummingbird, Dragonfly Light, Battery Operated (432274VFO)
- NATURE SPRING Bamboo Wind Chime, 38" Natural Environment Conscious, Hand Crafted, Tuned, for Garden, Patio (268255BBN)
- NATURE SPRING Metal and Wood Wind Chime 34.5" Tuned with Bronze Finish and Soothing Tone For Patio, Outdoor Decor (810123YMN)
- NATURE SPRING 3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor (834765GGA)
- NATURE SPRING Frog Couple Statue Resin Romantic Animal Figurine for Outdoor Lawn and Garden Décor, Flower Beds (305339FNN)
- DESIGN TOSCANO Dog Memorial Angel Pet Statue: Stone (QL6079)
- Nature Spring Fountains, Garden Statues & Sculptures