Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Tabletop Torch Lamp, 10.5" Stainless Steel Outdoor Fuel Canister Flame Light for Citronella
Mfr # 597551XDH
Zoro # G801715490
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5
- Width 3.5
- Length 3.5
- Weight 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 597551XDH
- Zoro # G801715490
- UPC # 194189538451
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 10.5 |
Width | 3.5 |
Length | 3.5 |
Details
Weight | 1.6 |
Description
The Tabletop Outdoor Torch Lamp by Nature Spring provides delightful lighting that makes a wonderful addition to any backyard or patio area. The beautiful stainless-steel lamp provides a soft illuminating glow with a natural flame to make your space feel like an outdoor oasis. More than just decoration, this torch lamp can be filled with fuels like citronella to also help keep insects and mosquitos away when you are outside for a party, BBQ, or relaxing. It features a long-lasting 6" fiberglass wick and a safety lock fuel canister top with flame snuffer attached. The stainless steel construction makes for a durable and sleek patio decor accent that can be combined with multiple torches for a unique outdoor look. The light is easy to use and provides ambient outdoor lighting, making it a practical and stylish solution for any backyard, garden, patio, side table, picnic table and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, 4 In. H, PVC (1802VANS)
- FRANKLIN SPORTS INDUSTRY Mystic Playground Ball (34593)
- VALLEY FORGE Flag Usa Poly 3'X5' (USDT3)
- GENERAL WIRE SPRING General Wire 3F 3" Float Model Flood Guard (3F)
- NATURE SPRING Yard Decor, Solar Outdoor LED Light and Battery-Operated Little Boy Statue for Garden, Patio, Lawn (239992OCI)
- NATURE SPRING 4-tier Wishing Well Fountain Polyresin Cascading Waterfall Outdoor Feature, 32.5" Tall Backyard Decor (958597QSH)
- NATURE SPRING Nature Spring LED Children at Well Water Fountain (492637JWD)
- NATURE SPRING Tabletop Water Fountain with Cascading Rock and LED Lights, Tiered Stone, for Office / Home (641935VNZ)
- NATURE SPRING Pet Memorial Statue, Sleeping Angel Cat Remembrance Keepsake Sculpture, Grave Marker Stone Figurine (807929GRM)
- NATURE SPRING 4-tier Old Fashion Hand Pump Fountain Polyresin Barrel Cascading Waterfall with LED Lights, Outdoor (479435OMI)
- DESIGN TOSCANO Divine Swine Life-Size Farm Pig Statue (NE120073)
- Nature Spring Fountains, Garden Statues & Sculptures