Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Tabletop Torch Lamp, 10-inch Stainless Steel Outdoor Fuel Canister Flame Light for Backyard, Patio
Mfr # 988057MYX
Zoro # G401715067
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5
- Length 5
- Height 10
- Weight 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 988057MYX
- Zoro # G401715067
- UPC # 194189633958
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 5 |
Length | 5 |
Height | 10 |
Details
Weight | 2.05 |
Description
The Tabletop Outdoor Torch Lamp by Nature Spring provides delightful lighting that makes a wonderful addition to any backyard or patio area. The beautiful stainless-steel lamp provides a soft illuminating glow with a natural flame to make your space feel like an outdoor oasis. More than just decoration, this torch lamp can be filled with fuels like citronella to also help keep insects and mosquIt's away when you are outside for a party, BBQ, or relaxing. It features a long-lasting 5.5-in fiberglass wick and a safety lock fuel canister top with flame snuffer attached. The stainless steel construction makes for a durable and sleek patio decor accent that can be combined with multiple torches for a unique outdoor look. The light is easy to use and provides ambient outdoor lighting, making it a practical and stylish solution for any backyard, garden, walkway, path, patio, side table, picnic table and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ44)
- KRAFT TOOL Dirt Tamper, 10"x10 (CC926)
- KOHLER Maintenance Kit (24 789 02-S)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- NATURE SPRING 4-tier Wishing Well Fountain Polyresin Cascading Waterfall Outdoor Feature, 32.5" Tall Backyard Decor (958597QSH)
- NATURE SPRING Jar Water Fountain, Ceramic Glazed Pot Resin, Electric Pump/ LED Lights, Indoor/Outdoor Imperial Red (541260JPL)
- NATURE SPRING Outdoor Water Fountain with LED Lights Fountain with Cascading Bowls and Soothing Sound for Patio (914739MIJ)
- NATURE SPRING 3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor (834765GGA)
- NATURE SPRING Outdoor Water Fountain with Stone Waterfall, Natural Looking Rock and Sound for Décor on Patio, Lawn (815623QNN)
- NATURE SPRING Nature Spring Sitting Buddha Indoor Water Fountain (953149VMQ)
- DESIGN TOSCANO The Nara Temple: Asian Garden Pagoda Sculpture (EU7430)
- Nature Spring Fountains, Garden Statues & Sculptures