Shop All Landscape Lighting
Nature Spring
Solar Powered Light, Mosquito / Insect Bug Zapper, LED/UV Radiation Outdoor Stake Landscape Fixture
Mfr # 498735NDG
Zoro # G301715358
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.25
- Height 16.25
- Width 5.25
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 498735NDG
- Zoro # G301715358
- UPC # 194189644152
- Country of Origin China
- Category Landscape Lighting
Dimensions
Length | 5.25 |
Height | 16.25 |
Width | 5.25 |
Details
Weight | 0.8 |
Description
This Solar Mosquito Bug Zapper Light by Nature Spring delivers an easy and all-natural solution, so you can enjoy your time outdoors without any mosquIt's and pesky flying insects. Built to be weather resistant, this light can wIt'stand rain, snow, frost or sleet ensuring that this light fixture will last for years to come. In addition to your home patio or garden, this light is great for camping, hiking, picnicking, and all other outdoor activities to protect against pesky bugs!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp (MLB-16790WF-02 MAXIMA)
- ELCO LIGHTING Large LED Floodlight (EFL70L40WF)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Osram Sylvania 816982 (816982)
- NATURE SPRING Set of 8 Solar Path 16-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape (Black) (282370VAW)
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- NATURE SPRING Set of 8 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (197548KHC)
- DABMAR LIGHTING Underwater Light, 323, BS, Brass, Pond (LV323-BS)
- FUSION PRODUCTS LTD. 2PK Solar WDG Light, 2PK (25815)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- Nature Spring Landscape Lighting