Shop All Insect Killers
Nature Spring
Solar Powered Light, Mosquito and Insect Bug Zapper, LED/UV Radiation Outdoor Stake Fixture
Mfr # 673035OYL
Zoro # G501778177
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.5
- Length 6
- Width 6
- Weight 1.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 673035OYL
- Zoro # G501778177
- UPC # 194189579843
- Country of Origin China
- Category Insect Killers
Dimensions
Height | 23.5 |
Length | 6 |
Width | 6 |
Details
Weight | 1.23 |
Description
This Solar Mosquito Bug Zapper Light by Nature Spring delivers an easy and all-natural solution, so you can enjoy your time outdoors without any mosquIt's and pesky flying insects. Built to be weather resistant, this light can wIt'stand rain, snow, frost or sleet ensuring that this light fixture will last for years to come. In addition to your home patio or garden, this light is great for camping, hiking, picnicking, and all other outdoor activities to protect against pesky bugs!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIPET DOG TOY HEDGEHOGS AST 4in. (44201)
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 2 Person, Light Khaki, Short (40-045-335801-00)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7103-DY)
- SIMPSON SIMPSON ALH3228S Aluminum 3400 PSI 2.5 GPM Gas Pressure Washer (ALH3228S)
- NATURE SPRING 2-in-1 Solar Powered Portable LED and Bug Zapper Ultraviolet Lamp for Mosquito | Indoor/Outdoor (107645ZJH)
- DOMINION Dominion 2L (2.15gal) (82002507)
- HOT SHOT 17.5 Oz. Fragrance-Free Aerosol Spray Ant, Roach, & Spider Killer (HG-96780)
- BAYER BioAdvanced Insect Killer Liquid Concentrate 32 oz (701520A)
- ALPINE WSG Insecticide (200gm) (59014203)
- JT EATON Eaton Insecticide Green Duster (530GN)
- SPECTRACIDE Bug Stop Liquid Insect Killer 0.5 gal (HG-96921)
- Nature Spring Insect Killers