Shop All LED Outdoor Lighting
Nature Spring
Solar Powered LED String Lights, 200 White Bulbs, Steady or Twinkle Mode for Outdoor (72-feet)
Mfr # 669268VHG
Zoro # G701710595
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 864
- Height 2.1
- Width 4
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 669268VHG
- Zoro # G701710595
- UPC # 194189633590
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 864 |
Height | 2.1 |
Width | 4 |
Details
Weight | 0.8 |
Description
The Solar Powered LED String Lights by Nature Spring are ideal for lighting up your garden, patio, porch, gate, balcony, lawn, shrubs or trees. The 72-foot-long strand features 200 bright LED light bulbs with two lighting mode options - steady and flashing. Illuminating your outdoor space has never been easier - no electricity, extension cords, or wiring is required. These versatile lights are recharged by the solar panel during the day under direct sunlight and turn on automatically at dusk and off at dawn. They are perfect for both indoor and outdoor party events too!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/835/ECO4P)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (94-1PK)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Silver (514622UKI)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Cool White) (985659GCE)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Bronze (759962MUN)
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Copper (262260OLS)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Black Finish, Acrylic Lens (20021LEDDMG-BL/ACR)
- Nature Spring LED Outdoor Lighting