Shop All Deck Lighting
Nature Spring
Solar Powered Lantern LED Decorative Candle Light with Rope Accents for Indoor / Outdoor (Natural)
Mfr # 814839RFX
Zoro # G401715449
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Height 11
- Weight 2
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 814839RFX
- Zoro # G401715449
- UPC # 194189634269
- Country of Origin China
- Category Deck Lighting
Dimensions
Length | 7 |
Height | 11 |
Width | 7 |
Details
Weight | 2 |
Description
Create an elegant atmosphere outdoors with the Nature Spring Solar Lantern with LED Candle. The timeless design with neutral coloring effortlessly complements various decor styles from transitional, to modern, to nautical, and everything in between! The lantern features a solar panel with a rechargeable 1 AA 300mAh 1.2V Ni-MH battery that converts sunlight collected during the day to an enhancing glow in the evening. Made with a stainless steel top, sturdy rope handle, and durable plastic body with rope accents, the lantern is weather-resistant so it can be used outdoors year-round. It requires no additional wiring or installation, and can also be used indoors with a regular AA battery (Room needs to be dark or the solar panel needs to be covered for candle to operate) . The flameless LED candle creates a welcoming ambiance and flickers to mimic the nature flame of a real candle. It is perfect to enhance any garden, patio, deck, entryway, table, for home decor or events, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293151681 replacement light bulb lamp 2 Pack (031293151681 EIKO)
- ILC Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp (DULUX EL20W/E27/220V OSRAM SYLVANIA)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 4000K (WL4 20L EZ1 LP840 N100 NES7 DIM10)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850/2XL/ALTO II 28W 30PK)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- NATURE SPRING Set of 6 Solar Path Bollard Lights, 15" Stainless Steel Outdoor Stake Lighting for Garden, (Silver) (590545MHB)
- NATURE SPRING Set of 6 Solar Path Bollard Lights 15" Stainless Steel Outdoor Stake Lighting for Garden, (Black) (926365TRG)
- NATURE SPRING Solar Pathway Lights, 17-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape, Set of 6 (181800JHL)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- BRIGHTZ Canopy&Pato Umbrlla Lght (P1666)
- Nature Spring Deck Lighting