Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Shepherd's Hook Metal Pole with Dual Stakes for Hanging Baskets, Bird Feeders and Lanterns, 65" Tall
Mfr # 918829DLG
Zoro # G901776841
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 65
- Width 0.5
- Length 13
- Weight 6.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 918829DLG
- Zoro # G901776841
- UPC # 194189581143
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 65 |
Width | 0.5 |
Length | 13 |
Details
Weight | 6.48 |
Description
Add style and dimension to your yard by hanging flower baskets, bird feeders, or lanterns from the Shepherd's Hook by Nature Spring. This decorative hanger features a classic arched design and a solid steel construction that is powder coated for a finish that will stand up to the outdoor elements for years to come. The pole has dual forks that stake into the ground for easy installation and will add height and variety to your flower beds, patio, walkways and lawn. Whether you use this attractive shepherd hook along a pathway with solar lights, next to a deck with a bug zapper, or in front of a large window with a hummingbird feeder, it is sure to increase your home's curb appeal!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Tubing Stake, 1/4 In, Blk, Plstc, PK10 (TS25-10PS2)
- HAWTHORNE Rooting Enhancer 125 Ml (HGC726850)
- MTD Axle-Deck Castor (711-3312)
- RAINDRIP STAKE WIRE HOOK 8"" BG15 (397015B)
- NATURE SPRING Lawn Gnome Statue, Resin Figurine for Outdoor Garden Decor for Flower Beds, Fairy Gardens, Backyards (622533TMG)
- NATURE SPRING Stretching Frog Statue Resin Zen Animal Yoga Figurine for Outdoor Lawn and Garden Decor (741269MUJ)
- NATURE SPRING Frog Couple Statue Resin Romantic Animal Figurine for Outdoor Lawn and Garden Décor, Flower Beds (305339FNN)
- NATURE SPRING Tuned Metal and Wood Wind Chime 28" with Silver Finish and Soothing Tone For Home, Garden, Patio (945540XII)
- NATURE SPRING Metal and Wood Wind Chime 34.5" Tuned with Bronze Finish and Soothing Tone For Patio, Outdoor Decor (810123YMN)
- NATURE SPRING Metal and Wood Wind Chime, 28-inch Tuned with Gold Finish and Soothing Tone for Home/Outdoor Decor (900004SXE)
- DESIGN TOSCANO Tommy at the Turtle Pond Little Boy Statue (SH38100313)
- Nature Spring Fountains, Garden Statues & Sculptures