Shop All Fountains, Garden Statues & Sculptures
Nature Spring
Shepherd Hooks-Set of 2-Metal Pole with Hooks for Hanging Baskets, Bird Feeders and Lanterns
Mfr # 119798OGO
Zoro # G901776988
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 65
- Width 0.5
- Length 9.5
- Weight 12.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 119798OGO
- Zoro # G901776988
- UPC # 194189581150
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 65 |
Width | 0.5 |
Length | 9.5 |
Details
Weight | 12.87 |
Description
Add style and dimension to your yard by hanging flower baskets, bird feeders, or lanterns from the Shepherd Hooks by Nature Spring. This set of two decorative hangers feature a scroll design and a solid steel construction that is powder coated for a finish that will stand up to the outdoor elements for years to come. The poles have dual forks that stake into the ground for easy installation and will add height and variety to your flower beds, patio, walkways and lawn. Whether you use these attractive shepherd hooks along a pathway with solar lights, next to a deck with a bug zapper, or in front of a large window with a hummingbird feeder, they are sure to increase your home's curb appeal!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFORESTATION TECHNOLOGIES INTL LB Mykos Granular (RT4401)
- B & K FATWOOD STARTER 10LBS (531-160-813)
- CALIFORNIA UMBRELLA Patio Umbrella Side Table Base, Black Alu (194061037379)
- BIRCHWOOD CASEY World Of Targets Duplex .22 Rim (BC-46422)
- NATURE SPRING Nature Spring LED Tabletop Rock Water Fountain (203122IKP)
- NATURE SPRING 4-tier Old Fashion Hand Pump Fountain Polyresin Barrel Cascading Waterfall with LED Lights, Outdoor (479435OMI)
- NATURE SPRING Tuned Metal and Wood Wind Chime 28" with Silver Finish and Soothing Tone For Home, Garden, Patio (945540XII)
- NATURE SPRING Bunny Rabbit Statue, Resin Animal Figurine for Outdoor Lawn and Garden Décor, Great for Flower Beds (311366CDQ)
- NATURE SPRING Tabletop Torch Lamp, 10.5" Stainless Steel Outdoor Fuel Canister Flame Light for Citronella (597551XDH)
- NATURE SPRING Lawn Gnome Statue, Resin Figurine for Outdoor Garden Decor for Flower Beds, Fairy Gardens, Backyards (622533TMG)
- EZ VANE EZ Vane EZ1802-DK Flag Weathervane with Deck Mount (EZ1802-DK)
- Nature Spring Fountains, Garden Statues & Sculptures