Shop All Landscape Lighting
Nature Spring
Set of 8 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios
Mfr # 197548KHC
Zoro # G201777494
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.25
- Height 13.5
- Width 4.25
- Weight 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nature Spring
- MFR # 197548KHC
- Zoro # G201777494
- UPC # 194189644176
- Country of Origin China
- Category Landscape Lighting
Dimensions
Length | 4.25 |
Height | 13.5 |
Width | 4.25 |
Details
Weight | 2.8 |
Description
These Solar Powered Lights by Nature Spring come with no wires making it easy to install and keeping any garden, path, deck, or pond clutter free. Built to be weather resistant, these lights can wIt'stand rain, snow, frost or sleet ensuring that these stone light fixtures will last for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Fl Circ T9 Cw 40W (FC16T10/CW)
- WESTINGHOUSE One-Light Indoor Wall Fixture Meadowbrook Matte Black (6324000)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE435-CG)
- SATCO NUVO LED 4 ft. Connectable Strip 36W 4000K White Finish 120V (65-1104)
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- NATURE SPRING Solar Powered Light, Mosquito / Insect Bug Zapper, LED/UV Radiation Outdoor Stake Landscape Fixture (498735NDG)
- DABMAR LIGHTING Pagoda Light, D5000, G, Aluminum, 3 Tier (D5000-G)
- SOUTHWIRE Low Volt 16/2 Cable 50' (55213142)
- DABMAR LIGHTING Well Light, 4450, Fiberglass, In-Ground (FG4450)
- PELICAN Quick-Mounts, 4 pcs. (1507)
- FUSION PRODUCTS LTD. 2PK Solar WDG Light, 2PK (25815)
- Nature Spring Landscape Lighting