Shop All Landscape Lighting
Nature Spring
Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper)
Mfr # 750984BHO
Zoro # G001777380
original price:
$60.95
22% off
new price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5
- Length 4.5
- Height 16
- Weight 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 750984BHO
- Zoro # G001777380
- UPC # 194189634146
- Country of Origin China
- Category Landscape Lighting
Dimensions
Width | 4.5 |
Length | 4.5 |
Height | 16 |
Details
Weight | 3.6 |
Description
The Set of 8 Solar Path Lights by Nature Spring provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free illumination. The lights feature a high capacity and rechargeable 1 AA 1.2V 600 mAh - Ni-MH battery that provides long lasting, quality performance. The pathway lights are durable and weather resistant, so they can be used in multiple seasons instead of just warm summer nights. Each light can provide up to 6 hours of cool white light, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For WAGNER 1156 INCANDESCENT S 10PK (10PAK:WW-5WEU-1)
- ILC Replacement for Sylvania 150p25/2sb 120v replacement light bulb lamp (150P25/2SB 120V SYLVANIA)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO)
- NATURE SPRING Set of 8 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (197548KHC)
- NATURE SPRING Solar Powered Light, Mosquito / Insect Bug Zapper, LED/UV Radiation Outdoor Stake Landscape Fixture (498735NDG)
- NATURE SPRING Set of 8 Solar Path 16-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape (Black) (282370VAW)
- DABMAR LIGHTING Fixture, Post Top, Aluminum (GM653-100-BZ-MT)
- NEWHOUSE LIGHTING Metal Solar Black Outdoor Integrated LED Landscape Spot Light, PK 2 (SOLARLIGHTM-2)
- PROGRESS LIGHTING Format 8" 1-Light Wall Lantern, 100 W, Black (P6063-31)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- Nature Spring Landscape Lighting