Shop All Deck Lighting
Nature Spring
Set of 6 Solar Path Bollard Lights 15" Stainless Steel Outdoor Stake Lighting for Garden, (Black)
Mfr # 926365TRG
Zoro # G401715142
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.1
- Length 2.5
- Height 15
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 926365TRG
- Zoro # G401715142
- UPC # 194189634177
- Country of Origin China
- Category Deck Lighting
Dimensions
Length | 2.5 |
Height | 15 |
Width | 2.5 |
Details
Weight | 3.1 |
Description
The Set of 6 LED Solar Path Bollard Lights by Nature Spring provide delightful accent lighting and make a wonderful addition to any yard or pathway. The solar light soaks up the sun's energy during the day and automatically turn on at dusk for hassle-free illumination. The lights feature a high capacity and rechargeable 1 AA 1.2 V600 mAh - Ni-MH battery that provides long lasting, quality performance. The pathway lights are durable and weather resistant, so they can be used in multiple seasons instead of just warm summer nights. Each light can provide up to 6 hours of cool white light, making them a practical and stylish solution for any garden, walkway, path, patio, driveway, landscape, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- ADVANCE Dimming Ballast, Electronic, 277VLamp (VEZ-3S32-SC)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E12 (0624400)
- ILC Replacement for PHILIPS F34/CW/RS/EW UPC REPLACED BY (F34/CW/RS/EW UPC REPLACED BY PHILIPS)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- NATURE SPRING Solar Pathway Lights, 17-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape, Set of 6 (181800JHL)
- NATURE SPRING Set of 6 Solar Pathway Coach Lights, 15" Water Resistant Outdoor Stake Lighting for Garden, Landscape (174297QKJ)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- NATURE SPRING Set of 6 Solar Path Bollard Lights, 15" Stainless Steel Outdoor Stake Lighting for Garden, (Silver) (590545MHB)
- SUNLITE LED Outdoor Post Top Light Residential Commercial Pole Light Adjustable 3 CCT 3000K-5000K (85526-SU)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- Nature Spring Deck Lighting