Shop All Rubber Flooring
Nature Spring
Set of 6 Patio and Deck Tiles, Interlocking Stone Look Outdoor Flooring Pavers Anti-Slip (Grey)
Mfr # 752184BRD
Zoro # G701715194
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
- Width 11.5
- Weight 3.17
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nature Spring
- MFR # 752184BRD
- Zoro # G701715194
- UPC # 194189580559
- Country of Origin China
- Category Rubber Flooring
Dimensions
Length | 11.5 |
Width | 11.5 |
Height | 0.5 |
Details
Weight | 3.17 |
Description
Breathe new life into your outdoor spaces with the Set of 6 Interlocking Patio Tiles by Nature Spring. Each tile in this set of six is made of sturdy polypropylene, which makes them durable enough to resist fading and damage from rain, sun and other weather conditions as well as damage from insects. These tiles snap together in minutes without tools to cover a 5.5 square foot area, making them perfect for covering unsightly concrete on balconies, patios and other outdoor spaces. Each tile features an open pattern design that allows air to flow freely and water to drain, protecting your outdoor spaces from water and mildew damage while also preventing slips and falls. They're easy to maintain and clean; simply spray with water and scrub with a wide broom to keep your outdoor spaces looking beautiful.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Ball Tension Catch 3" X 3/4" Satin Nickel (BTC30U15)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 96"H (CG-10R-8-301)
- PRIME-LINE LATCH GARD 3X11"" BRASS (U 10027)
- RUSTICWARE Cabinet Knob, Zinc, Bronze, Proj. 1-1/8" (950ORB)
- NATURE SPRING Patio and Deck Tiles, Interlocking Brick Look Flooring Pavers Weather Resistant, Anti Slip Square Mat (542251EZD)
- NATURE SPRING 6-piece Patio and Deck Tiles, Interlocking Slat Pattern Outdoor Floor Pavers Weather Resistant, Brown (332880JIS)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 11 ft. - Black (03-100-WEB)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 4.5 ft. - Black (03_101_WAB)
- RUBBER-CAL Terra-Flex Sport Rolls, Grey, 5mm X 4 ft X 25 ft (03-K286-GY-25)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7.5 ft. - Blue Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Red Dot (03-100-WEB)
- Nature Spring Rubber Flooring